Shop CALIFORNIA AIR TOOLS
See all product information
Create Account
Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Aluminum Tank Air Compressor
- Mfr # CAT-8010ALFC
- Zoro # G909866315
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Tank Size
8 gal
Voltage
110V
HP
1
Includes
Does Not Include Auto Drain
Overall Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT-8010ALFC
- Zoro #
- G909866315
- UPC #
- 850053943003
- Country of Origin
- United States
Dimensions
- Tank Size
- 8 gal
- Overall Length
- 24"
- Overall Height
- 22.5"
- Overall Width
- 13.5"
Details
- Voltage
- 110V
- HP
- 1
- Includes
- Does Not Include Auto Drain
- Weight
- 40 lb
- Application
- Air brushing, cleaning, LVLP, grinding, tires
- Cylinder Material
- Aluminum
Description
The California Air Tools 8010ALFC Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The MP100LF motor/pump has been designed to increase duty cycle and allow for longer continuous run times. The Dual Piston Pump System produces 25% more air compared to other 1.0 Hp air compressor motors. The Long Life MP100LF motor/pump has been tested for a minimum life of 4000 hours before wear and service. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The large 8.0 Gallon Aluminum Air Tank is Lightweight and Rust-Free 40 lbs with wheel kit that makes it very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.