80 Gal 5.0 hp One-Stage Oil-Lubricated Belt Driven Air Compressor

  • Mfr # CAIR-80050BD

  • Zoro # G415204427


product price: $1,434.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
230V
Overall Length
35 in
Overall Width
28 in
Cylinder Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAIR-80050BD
Zoro #
G415204427
UPC #
850053943430
Country of Origin
Mexico

Dimensions

Overall Length
35 in
Overall Width
28 in

Details

Voltage
230V
Cylinder Material
Steel

Description

The CALAIR 80050BD Continuous Run 5.0 Hp Air Compressor is designed for CONTINUOUS RUNNING up to 8 hours at 90 PSI. The CALAIR 80050BD Air Compressor has a Pump System that is designed to have a life cycle before maintenance/service of 5,000 to 10,000 hours of usage. The large 80 gallon ASME Certified steel air tank is just the right size for a shop, warehouse or factory Ideal for Air Brushing, Bolting, Brad Nailing, Cutting, Drilling, Grinding, Finish Nailing, Framing Nailing, HVLP Painting, Hobby Nailing, Hobby Painting, Inflation, Roof Nailing, Spraying, Stapling, Trim & Impacting/Wrenching. Designed for people looking for reliable air flow in commerical and industrial environments.


  • • 5.0 Hp Motor w/Reset Switch (1072 RPM)
  • • Belt-Driven Pump (Oil Type ISO 68-/ LDAB68). 5000 to 10000 hour life., , Single Stage Pump (3 cylinders)
  • • Pressure Gauge
  • • 1/2" NPT Output Valve Port, NOTE: 1/2" Output Ball Valve & 125 PSI Pressure Regulator NOT included, Air Ouput Ball Valve, 1/2" NPT, available separately (click here), 5-125 PSI Pressure Regulator available separately (click here)
  • • Power On/Pressure Switch
  • • Motor Thermal Overload Protector (Trips @135C)
  • • Working Pressure - 135 - 165-PSI
  • • 208 Volt (200v-216v) to 230 Volt (220v-240v) / 60 Hertz / Single Phase
  • • 15.0 CFM @90 PSI, 17.5 CFM @40 PSI
  • • Continuous Run up to 8 hours (10 hours maximum)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.