This item is Discontinued.

California Air Tools California Air Tools 4HP 230V Single Phase 20 Gallon Horizontal Duplex Air Compressor CAT-20040C

California Air Tools 4HP 230V Single Phase 20 Gallon Horizontal Duplex Air Compressor (Discontinued)

  • Mfr # CAT-20040C
  • Zoro # G705987962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-20040C
Zoro #
G705987962
UPC #
743369720041
Country of Origin
Mexico

Description

the california air tools20040c ultra quiet and oil-freeair compressor is designed to be one of the quietest 4.0 hp air compressors in the industry having only75 decibels of sound. The powerful"new" two2.0 hp (sp-90407) motors operates at only 1680 rpm creating less noise and less wear. The "new" sp series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times. The oil-free dual piston pump system is engineered for high performance and durability. Thecat-20040cair compressorhas a oil-free dual piston pump designed to have a life cycle before wear of3000 plus hours compared to other comparable air compressors with life cycles of1500 hours or less. The oil-free pump allows for use in a variety of temperatures. Thelarge20 gallon steel air tankis just theright size forshop or garage. Designed for the person looking for power, air flow and less service with at least 30% less noise!!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.