Portable 5 Gallon Steel Air Tank

  • Mfr # CAT-AUX05S

  • Zoro # G809866316


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose
Overall Length
20.98"
Overall Height
13"
Weight
17 lb
Overall Width
9.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT-AUX05S
Zoro #
G809866316
UPC #
850004451885
Country of Origin
Mexico

Dimensions

Tank Size
5 gal
Overall Length
20.98"
Overall Height
13"
Overall Width
9.72"

Details

Includes
Hose
Weight
17 lb
Cylinder Material
Steel

Description

California Air Tools AUX05S - 5 Gallon Steel Auxiliary Air Tank is designed for portability and ease of use. The lightweight and easy carry designs make transporting this air tank very easy.California Air Tools auxiliary air tanks are designed to provide an extra supply of air needed for short-term demands such as inflating tires. These auxiliary air tanks provide stable pressure and a constant air flow for purposes such as spray painting. Having the California Air Tools auxiliary air tanks will allow you to have an extra supply of air for more time before the air compressor motor/pump starts to run. The Easy to Use Industrial Quick Connect Fittings on the Air Hose and Air Valve allows you to quickly attach the Air Hose to an air compressor and fill the auxiliary air tank without needing extra air fittings. This Easy to Use Quick Connect System also allows you to connect a standard air hose to your air valve for use with air tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.