Zoro Homepage

Portable Air Compressor With Panel, Ultra Quiet 56 dB, 1-Gallon

  • Mfr # CAT-1P1060SP

  • Zoro # G916241174


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-1P1060SP
Zoro #
G916241174
UPC #
743369720515
Country of Origin
United States

Description

Gallon, 56 DB, Ultra Quiet, Air Compressor With Panel, Working Specs Are 0.6 HP, 1.6 CFM At 40 PSI & 1.2 CFM At 90 PSI, 120 PSI Max Pressure, Oil Free Pump & 3000 Hours Rated Runtime Before Maintenance, 5 Times & Longer Than Other Oil Free Units, 2 Pressure Gauges, One Universal 1/4in Quick Connector, Thermal Overload Protection & External Current Protector, 110V/60 Hz & Low 4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.