Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
California Air Tools Quiet Flow Air Compressor & LVLP Spray Painting Kit 4710SQPK

Quiet Flow Air Compressor & LVLP Spray Painting Kit (Discontinued)

  • Mfr # 4710SQPK
  • Zoro # G210860880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4710SQPK
Zoro #
G210860880
UPC #
850053943324
Country of Origin
China

Dimensions

Overall Length
19.5 in
Overall Width
9.5 in

Details

Engine Oil Capacity
4.7 Gallon
Includes
LVLP spray gun kit
Housing Material
Steel
Weight
45

Description

The California Air Tools 4710SQPK with LVLP Gravity Feed Spray Gun can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP spray gun requires less air allowing you to use a smaller air compressor. Using the LVLP Spray Gun reduces overspray and allows you to spray larger surfaces without having to stop. The one-piece Lightweight Aluminum Gun Body makes working with this spray gun very easy. The Stainless Steel Fluid Needle and Nozzle are corrosion resistant. The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste. Good for use with lacquers, enamels, stains, urethanes and fast dry low viscosity coatings.


  • •Ultra Quiet - Only 60 decibels
  • • Oil-Free Pump for Less Maintenance & Costs
  • •Two pressure control gauges
  • •One Female industrial "Push to Connect" quick connector
  • •Thermal Overload Protector
  • •120 PSI Maximum Pressure
  • •110v / 60 hz
  • •Low Amp Draw - 8.5 Amps
  • •Time to fill tank from empty to full - 106 Seconds
  • •Recovery time from 90 PSI to 120 PSI - 29 Seconds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.