Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V
Mfr # 15020C-22060
Zoro # G4125016
product price:Â $519.99
/eaKey Features
Tank Size
15 gal.
Voltage
220V
Max. Pressure
150 psi
HP
2
Tank Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15020C-22060
Zoro #
G4125016
UPC #
743369715030
Country of Origin
Mexico
Dimensions
Tank Size
15 gal.
Height
17
Length
30
Width
28
Details
Voltage
220V
Max. Pressure
150 psi
HP
2
Tank Type
Steel
Free Air CFM @ Max. Pressure
5.3 @ 90 psi
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
90
Item
Air Compressor 220v 60hz,15 gal.,2.0 HP
Features
Two Pressure Control Gauges
Free Air CFM @ 90 PSI - Air Compressor
1.0
Connector Type
One 1/4" Universal Quick Connectors
CFM at 40 PSI
6.40 CFM
Pump Life
3,000 hours
Time to fill the Tank
230 Seconds
CFM at 90 PSI
5.30 CFM
Motor Speed
1680 RPMS
AMPS
7.5 Amps
Maximum PSI
125 PSI
Description
Air Compressor 220v 60hz,15 gal.,2.0 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.