Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet

  • Mfr # 10020SPC
  • Zoro # G4124821
product price: 
$
1,444.00
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
10 gal.
Voltage
120V
Max. Pressure
150 psi
HP
2
Tank Type
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020SPC
Zoro #
G4124821
UPC #
743369710271
Country of Origin
Mexico

Dimensions

Tank Size
10 gal.
Overall Length
21 in
Overall Height
32 in
Overall Width
26 in
Tank Size - Air Compressor
10 gal
Length
21 in
Height
19.75
Width
19.75
Wire Rope Length
21 in

Details

Voltage
120V
Max. Pressure
150 psi
HP
2
Tank Type
Steel
Free Air CFM @ Max. Pressure
5.3 @ 90 psi
Includes
(2) Pressure Control Gauges, 1/4 in Quick Connector, Automatic Drain Valve, Condor Pressure Switch, Easy Start Valve, Thermal Overload Protector
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
129 lb
Free Air CFM @ 90 PSI - Air Compressor
5.3
Input Voltage - Air Compressor
110V AC
Full Load Amps
14 A
Max. Pressure - Air Compressor
150 psi
Tank Style - Air Compressor
Single
Avg. Pump Life
3,000 hr
Motor RPM
1,680 RPM
Cylinder Material
Steel
Item
Portable Air Compressor
Motor Type
Induction
Lubrication Type - Air compressor
Oil Free
Weight - Air Compressor
129 lb
(F)NPT Outlet
1/4 in
Item - Air Compressor
Portable Air Compressor
HP - Air Compressor
2.0 hp
Lubrication Type
Oil Free
Features
Two Pressure Control Gauges
Motor Speed
1680 RPMS
Pump Life
3,000 hours
Maximum PSI
125 PSI
Connector Type
One 1/4" Connector
Time to fill the Tank
130 Seconds
CFM at 90 PSI
5.30 CFM
CFM at 40 PSI
6.40 CFM
AMPS
15.0 A
Average Pump Life
3,000 hr
Input Voltage
110V AC

Description

Portable Air Compressor, Lubrication Type Oil Free, Input Voltage 110V AC, Weight 129 lb, Motor Type Induction

Ratings & reviews