Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB

  • Mfr # 20040C

  • Zoro # G4124885


product price: $1,122.33
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
20 gal.
Voltage
220V
Max. Pressure
125 psi
HP
4
Tank Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20040C
Zoro #
G4124885
UPC #
743369720041
Country of Origin
Mexico

Dimensions

Tank Size
20 gal.
Width
37.5
Height
15
Length
28

Details

Voltage
220V
Max. Pressure
125 psi
HP
4
Tank Type
Steel
Free Air CFM @ Max. Pressure
10.6 @ 90 psi
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
148
Item
Ultra Quiet 4.0 HP,Air Compressor
Features
Two Pressure Control Gauges
Free Air CFM @ 90 PSI - Air Compressor
1.0
Motor Speed
1680 RPMS
CFM at 40 PSI
12.80 CFM
Maximum PSI
125 PSI
CFM at 90 PSI
10.60 CFM
Pump Life
3,000 hours
AMPS
16 Amps
Time to fill the Tank
150 Seconds
Connector Type
One 1/4" Universal Quick Connectors

Description

Ultra Quiet 4.0 HP,Air Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.