This item is Discontinued.

California Air Tools Ultra Quiet Oil-Free Air Compressor 30 gal 2-HP w/Auto Drn CAT-30020CAD

Ultra Quiet Oil-Free Air Compressor 30 gal 2-HP w/Auto Drn (Discontinued)

  • Mfr # CAT-30020CAD
  • Zoro # G7068621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-30020CAD
Zoro #
G7068621
UPC #
743369730026
Country of Origin
China

Dimensions

Tank Size
15 gal.
Overall Length
20-1/2"
Overall Height
46"
Overall Width
20-1/2"
Height
29
Length
43.5
Width
24

Details

Voltage
120V
Max. Pressure
125 psi
Phase
Single Phase
HP
3.3
Tank Type
Steel Stationary Air
Free Air CFM @ Max. Pressure
7.7 @ 90 psi
Includes
Automatic Drain Valve
Compressor Type
Ultra Quiet and Oil Free Continuous Run Air Compressor
Weight
126
Item
Air Compressor,Auto Drain,2 HP,30Gal
Features
5 Micron Filter & Regulator
Pump Life
3,000 hours
CFM at 90 PSI
5.30 CFM
CFM at 40 PSI
6.40 CFM
Motor Speed
1680 RPMS
Connector Type
3/8" Port Hose Outlet
Maximum PSI
125 PSI
Time to fill the Tank
6 Minutes 20 Seconds
AMPS
14.0 Amps

Description

Air Compressor,Auto Drain,2 HP,30Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.