This item is Discontinued.

California Air Tools Ultra Quiet Oil-Free Air Compressor 5.5 gal 1-HP w/Al Tank 5510A

Ultra Quiet Oil-Free Air Compressor 5.5 gal 1-HP w/Al Tank (Discontinued)

  • Mfr # 5510A
  • Zoro # G9907147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5510A
Zoro #
G9907147
UPC #
743369755128
Country of Origin
China

Dimensions

Tank Size
5.5 gal.
Overall Length
25 1/2 in
Overall Height
21 in
Overall Width
12 in
Tank Size - Air Compressor
5.5 gal

Details

Max. Pressure
120 psi
HP
1
Tank Type
Aluminum
Free Air CFM @ Max. Pressure
2.2 @ 90 psi
Includes
Air Filter, Wheel Kit
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
38 lb.
Item - Air Compressor
Portable Air Compressor
Free Air CFM @ 90 PSI - Air Compressor
2.20
HP - Air Compressor
1.00
Weight - Air Compressor
38 lb
Cylinder Material
Cast Aluminum
Tank Style - Air Compressor
Hot Dog
dBA @ 3 Feet
60.0
Motor RPM
1680
Max. Pressure - Air Compressor
120 psi
(F)NPT Outlet
1/4 in
Motor Type
Induction
Input Voltage - Air Compressor
120V AC
Item
Portable Electric Air Compressor
Lubrication Type - Air compressor
Oil Free
Full Load Amps
8.5
Avg. Pump Life
3,000 hr
Lubrication Type
Oil Free

Description

Portable Electric Air Compressor, Lubrication Type Oil Free, Weight 38 lb., Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.