Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP

  • Mfr # CAT-10020CHAD

  • Zoro # G5407028


product price:  $560.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Includes
Automatic Drain Valve
Weight
75
Features
Two Pressure Control Gauges
Width
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-10020CHAD
Zoro #
G5407028
UPC #
850004451335
Country of Origin
United States

Dimensions

Width
19
Length
26.5
Height
15

Details

Voltage
120V
Includes
Automatic Drain Valve
Weight
75
Features
Two Pressure Control Gauges
Connector Type
One 1/4" Universal Quick Connectors
CFM at 90 PSI
5.30 CFM
Maximum PSI
125 PSI
Pump Life
3,000 hours
Time to fill the Tank
120 Seconds
CFM at 40 PSI
6.40 CFM
Motor Speed
1680 RPMS
AMPS
15.0 Amps

Description

Ultra Quiet Oil-Free Hrzntl Air Compress

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.