
UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem
Mfr # CAT-10020HDCADC
Zoro # G2368609
product price:Â $2,276.99
/eaKey Features
Voltage
120V
Includes
Automatic Drain Valve, Air Dryer
Weight
100
Time to fill the Tank
120 Seconds
Pump Life
3,000 hours
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT-10020HDCADC
Zoro #
G2368609
UPC #
850004451434
Country of Origin
China
Dimensions
Height
28
Width
20
Length
26
Details
Voltage
120V
Includes
Automatic Drain Valve, Air Dryer
Weight
100
Time to fill the Tank
120 Seconds
Pump Life
3,000 hours
CFM at 90 PSI
5.30 CFM
Motor Speed
1680 RPMS
AMPS
15.0 Amps
Features
Two Pressure Control Gauges
Connector Type
One 1/4" Universal Quick Connectors
Maximum PSI
125 PSI
CFM at 40 PSI
6.40 CFM
Description
The CALIFORNIA AIR TOOLS 10020HDCADC Ultra Quiet, Ultra Dry Oil-Free Air Compressor with Air Drying System is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-10020HDCADC Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and eliminates oil from being in the air. The large 10 Gallon Horizontal Steel Air Tank is just the right size to fit under a bench, desk or cabinet. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery performance range (-20' F. to -51' F.)Air Quality: ISO 8573 - Class 2.3.1.To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace "Spin-On" Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. Designed for the person looking for Power, Dry Air, Air Flow and Less Service with at Least 30% Less Noise!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.