Pintle Lock Ring
Mfr # CI00700
Zoro # G5151413
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With
5 in x 5 in Plate Cover Pintle, Push Lock, Trailers and Towing
Includes
5 x 5 in Plate Covers Pintle Ring
Material
Steel
Type
Pintle Lock
Features
Can be Keyed Alike for Special Orders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CI00700
Zoro #
G5151413
UPC #
098024007006
Country of Origin
Canada
Dimensions
Length
5"
Width
5"
Tongue Width
3 in
Shank Diameter
5 in x 5 in
Hole Diameter
3 in
Overall Length
5 1/2 in
Size
5 in x 5 in
Details
Item
Pintle Lock Ring
For Use With
5 in x 5 in Plate Cover Pintle, Push Lock, Trailers and Towing
Includes
5 x 5 in Plate Covers Pintle Ring
Material
Steel
Type
Pintle Lock
Features
Can be Keyed Alike for Special Orders
Color
Black
Finish
Black Powder Coated
Vehicle
Trailers
Drilling Required
No
Vehicle Make/Model/Year
Universal
Number of Mounting Holes
1
Weight
4.5 lb
Resistance Properties
Corrosion-Resistant
Description
Pintle Lock Ring, Shank Diameter 5 in x 5 in, Number of Mounting Holes 1, Hole Diameter 3 in, Material Steel, Finish Black Powder Coated, Size 5 in x 5 in, Vehicle Make/Model/Year Universal, Includes 5 x 5 in Plate Covers Pintle Ring, Weight 4.5 lb, Drilling Required No, Resistance Properties Corrosion-Resistant, Features Can be Keyed Alike for Special Orders, For Use With 5 in x 5 in Plate Cover Pintle, Push Lock, Trailers and Towing, Overall Length 5 1/2 in, Tongue Width 3 in, Vehicle Trailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.