Shop CALIFORNIA UMBRELLA
See all product information
Create Account
7.5 Bronze Aluminum Market Umbrella, Sunbrella Gateway Blush
- Mfr # 194061338063
- Zoro # G4624316
product price:
$
337.99
/ea
Free Shipping & Returns
Key Features
Overall Size
90 in W x 102.4 in H
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Collar Tilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061338063
- Zoro #
- G4624316
- UPC #
- 194061338063
- Country of Origin
- United States
Dimensions
- Overall Size
- 90 in W x 102.4 in H
- Canopy Width
- 7 1/2 ft
- Size
- 7.5 ft.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 5 yr
Details
- Color
- Gateway Blush
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- Collar Tilt
- Opening Action
- Crank Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Material
- Sunbrella
- Residential / Commercial
- Residential
- Base Included
- No
Description
The industry standard has been raised by this 7.5’ California Market Umbrella. This umbrella offers all the features a residential owner demands, along with advances in design often reserved for commercial use. The tough aluminum pole is matched by the innovative use of a 1/2-inch diameter premium fiberglass rib system which adds flexibility and longevity under light windy conditions; by the extra-large canopy using thicker and more resilient fiberglass. The advanced collar tilt design separates tilt position control, from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. 7.5 foot diameter canopy. 8 premium durable fiberglass ribs with 1⁄2 inch diameter. Riveted and reinforced rib joints. Durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 90” W x 102.4”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.