Shop CALIFORNIA UMBRELLA
See all product information
Create Account
7.5' Matted White Aluminum Market Umbrella, Sunbrella Gateway Blush
- Mfr # 194061334171
- Zoro # G4691306
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Color
Gateway Blue
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061334171
- Zoro #
- G4691306
- UPC #
- 194061334171
- Country of Origin
- United States
- Color
- Gateway Blue
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Manual Push Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Material
- Sunbrella
- Residential / Commercial
- Commercial
- Base Included
- No
Dimensions
- Canopy Width
- 7 1/2 ft
- Size
- 7.5 ft.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 5 yr
Description
This heavy duty 7.5 commercial grade umbrella offers all the features a residential or commercial owner demand with a robust commercial grade aluminum frame. The two-section aluminum pol with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient push lift system that completes a resilient and easy to use umbrella. One of the key benefits to this umbrella is a 3 year warranty on the fiberglass ribs as a opposed to your standard 1 year warranty. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. This umbrella will hold up against anything you throw at it; it has the benefit of both worlds. Sunbrella fabric. Deluxe push lift system. 12.7mm fiberglass ribs. Aluminum center pole. Aluminum hub and housing. 2 section pole with over 2mm wall thickness. Reinforced rib Joints. Stainless steel hardware. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.