Shop CALIFORNIA UMBRELLA
See all product information
Create Account
9' Black Aluminum Market Patio Umbrella, Olefin Black
- Mfr # 194061335642
- Zoro # G4691525
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Overall Size
103 in H x 108 in W x 108 in D
Canopy Width
9 ft
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061335642
- Zoro #
- G4691525
- UPC #
- 194061335642
- Country of Origin
- China
- Color
- Black
- Fabric Material
- Olefin
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Manual Push Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Material
- Olefin
- Base Included
- No
- Residential / Commercial
- Commercial
Dimensions
- Overall Size
- 103 in H x 108 in W x 108 in D
- Canopy Width
- 9 ft
- Size
- 9 ft.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 1 yr
Description
This heavy duty 9 foot commercial grade umbrella by California Umbrella offers all the features a residential or commercial owner demands, with a robust commercial grade aluminum frame. The 2 section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple efficient push lift system that complements a resilient easy to use umbrella. One of the key benefits to this umbrella is a 3 year warranty on the fiberglass ribs as a opposed to your standard one year warranty. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. Olefin fabric. Commercial grade. Large 9 foot diameter canopy. 8 heavy duty fiberglass ribs. High durable two piece aluminum pole with over 0.08" wall thickness. Reinforced rib joints. Deluxe push lift system. Dimensions: 103" H x 108" W x 108" D. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.