Outdoor Umbrella, Marine Blue
Mfr # SOLA338001-6078
Zoro # G716035461
product price:Â $5,538.99
/eaKey Features
Tilting
Yes
Overall Width
144 1/2 in
Canopy Material
Acrylic
Includes Base
Yes
Features
Wind Stabilizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA338001-6078
Zoro #
G716035461
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
144 1/2 in
Overall Height
145 1/8 in
Overall Length
144 1/2 in
Pole Diameter
13 1/16 in
Details
Tilting
Yes
Canopy Material
Acrylic
Includes Base
Yes
Item
Outdoor Umbrella
Features
Wind Stabilizers
Support Style
Cantilever
Base Maximum Weight
170 lb
Number of Ribs
8
Pole Color
Silver
Pole Material
Aluminum, Steel
Base Material
Steel
Canopy Shape
Square
Includes Lights
No
Opening Mechanism
Hand Crank
Canopy Color
Marine Blue
Vented
Yes
Base Requires Ballast
Yes
Description
Outdoor Umbrella, Canopy Color Marine Blue, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.