Outdoor Umbrella, White
Mfr # SOLA118001-6034
Zoro # G516035630
product price:Â $5,376.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Support Style
Cantilever
Canopy Material
Acrylic
Overall Height
156 3/8 in
Base Maximum Weight
170 lb
Vented
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SOLA118001-6034
Zoro #
G516035630
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
156 3/8 in
Pole Diameter
13 1/16 in
Overall Diameter
125 3/16 in
Details
Item
Outdoor Umbrella
Support Style
Cantilever
Canopy Material
Acrylic
Base Maximum Weight
170 lb
Vented
Yes
Includes Lights
No
Canopy Color
White
Canopy Shape
Octagon
Opening Mechanism
Hand Crank
Base Material
Steel
Pole Material
Aluminum, Steel
Tilting
Yes
Number of Ribs
8
Features
Wind Stabilizers
Base Requires Ballast
Yes
Includes Base
Yes
Pole Color
Silver
Description
Outdoor Umbrella, Canopy Color White, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 125 3/16 in, Overall Height 156 3/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Octagon, Features Wind Stabilizers, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.