Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Umbrella, White

  • Mfr # SOLA338001-6034

  • Zoro # G816035569


product price: $5,376.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Tilting
Yes
Overall Width
144 1/2 in
Base Material
Steel
Pole Color
Silver
Pole Diameter
13 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLA338001-6034
Zoro #
G816035569
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 1/2 in
Pole Diameter
13 1/16 in
Overall Height
145 1/8 in
Overall Length
144 1/2 in

Details

Tilting
Yes
Base Material
Steel
Pole Color
Silver
Base Requires Ballast
Yes
Features
Wind Stabilizers
Canopy Material
Acrylic
Includes Lights
No
Includes Base
Yes
Vented
Yes
Item
Outdoor Umbrella
Support Style
Cantilever
Canopy Color
White
Canopy Shape
Square
Pole Material
Aluminum, Steel
Base Maximum Weight
170 lb
Number of Ribs
8
Opening Mechanism
Hand Crank

Description

Outdoor Umbrella, Canopy Color White, Includes Base Yes, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter Not Applicable, Overall Height 145 1/8 in, Pole Color Silver, Pole Diameter 13 1/16 in, Pole Material Aluminum, Steel, Tilting Yes, Canopy Shape Square, Features Wind Stabilizers, Overall Length 144 1/2 in, Overall Width 144 1/2 in, Base Material Steel, Base Maximum Weight 170 lb, Base Requires Ballast Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.