Patio Umbrella, Octagon, 101" H, Olefin Fabric, Black

  • Mfr # 194061028018

  • Zoro # G0489247


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Canopy Width
9 ft
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
Collar Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194061028018
Zoro #
G0489247
UPC #
194061028018
Country of Origin
China

Dimensions

Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
101 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 1 years

Details

Color
Black
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Residential / Commercial
Residential
Base Included
No
Shape
Octagon

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.