Storigami Water-Resistant 78 Inch Easy Fold Patio Day Chaise Cover, Monument Grey
- Mfr # 56-379-011001-EC
- Zoro # G016478296
product price:Â
$
79.49
/ea
Key Features
Width
34 in
Length
78 in
Color
Gray
Material
Woven Polyester with Laminated PVC Backing
Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-379-011001-EC
- Zoro #
- G016478296
- UPC #
- 52963053944
- Country of Origin
- China
Dimensions
- Width
- 34 in
- Length
- 78 in
- Height
- 34 in
- Size
- 78L x 34W x 34H
Details
- Item
- Patio Furniture Covers
- Color
- Gray
- Material
- Woven Polyester with Laminated PVC Backing
Description
The Storigami Collection by Classic Accessories: a higher standard in the art of cover folding. Neat, structured, convenient. These covers use purposeful mountain and valley seams to create a natural folding experience. Your Storigami cover will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Storigami streamlines your process, letting you Discover More Time Outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.