
Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Burgundy
Mfr # 194061023792
Zoro # G0475222
product price: $529.41
/ea
Free Shipping & Returns
Key Features
Overall Size
90” W x 102.4” H
Color
Burgundy
Canopy Width
7 1/2 ft
Fabric Material
Pacifica
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194061023792
Zoro #
G0475222
UPC #
194061023792
Country of Origin
China
Dimensions
Overall Size
90” W x 102.4” H
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
102.5 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 4 years
Details
Color
Burgundy
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Shape
Octagon
Base Included
No
Residential / Commercial
Residential
Description
Patio Umbrella,Gray Aluminum Pole,7-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.