Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Spectrum Dove

  • Mfr # 194061001707

  • Zoro # G0494086


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Overall Size
132” W x 107” H
Color
Spectrum Dove
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194061001707
Zoro #
G0494086
UPC #
194061001707
Country of Origin
China

Dimensions

Overall Size
132” W x 107” H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
107 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years

Details

Color
Spectrum Dove
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Pulley Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Shape
Octagon
Residential / Commercial
Commercial
Base Included
No

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.