
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Black
Mfr # 194061013687
Zoro # G0457704
product price: $1,058.82
/ea
Free Shipping & Returns
Key Features
Overall Size
132” W x 110-1/2” H
Color
Black
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194061013687
Zoro #
G0457704
UPC #
194061013687
Country of Origin
China
Dimensions
Overall Size
132” W x 110-1/2” H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
110.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Black
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Shape
Octagon
Base Included
No
Residential / Commercial
Residential
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.