Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Macaw

  • Mfr # 194061037614

  • Zoro # G0451903


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Overall Size
132� W x 110-1/2" H
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Autotilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061037614
Zoro #
G0451903
UPC #
194061037614
Country of Origin
China

Dimensions

Overall Size
132� W x 110-1/2" H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
110.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Color
Macaw
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Autotilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Base Included
No
Residential / Commercial
Residential
Shape
Octagon

Description

Patio Umbrella,Bronze Aluminum Frame,11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.