Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Seville Seaside
- Mfr # 194061029725
- Zoro # G0494576
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Overall Size
90 in W x 95-2/5 in H
Color
Seville Seaside
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061029725
- Zoro #
- G0494576
- UPC #
- 194061029725
- Country of Origin
- China
- Color
- Seville Seaside
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- Push Button Tilt
- Opening Action
- Crank Lift
- Rib Material
- Aluminum
- Item
- Patio Umbrella
- Material
- Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Shape
- Octagon
- Residential / Commercial
- Residential
- Base Included
- No
Dimensions
- Overall Size
- 90 in W x 95-2/5 in H
- Canopy Width
- 7 1/2 ft
- Pole Diameter
- 1.5"
- Height
- 95.5 in.
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Description
Patio Umbrella,Bronze Alum Frame,7-1/2 F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.