Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Taupe

  • Mfr # 194061037331

  • Zoro # G0475728


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Canopy Width
9 ft
Series
MARE
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061037331
Zoro #
G0475728
UPC #
194061037331
Country of Origin
China

Dimensions

Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
97.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 4 years

Details

Color
Taupe
Series
MARE
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Hardwood
Item
Patio Umbrella
Material
Pacifica
Shape
Octagon
Base Included
No
Residential / Commercial
Commercial

Description

Patio Umbrella,Wood Pole,9 Ft.,Pacifica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.