Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Cabana Classic

  • Mfr # 194061036891

  • Zoro # G0457844


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Canopy Width
9 ft
Series
MARE
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194061036891
Zoro #
G0457844
UPC #
194061036891
Country of Origin
China

Dimensions

Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
97.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Color
Cabana Classic
Series
MARE
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Hardwood
Item
Patio Umbrella
Material
Sunbrella
Residential / Commercial
Commercial
Base Included
No
Shape
Octagon

Description

Patio Umbrella,Wood Pole,9 Ft.,Sunbrella

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products