
Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Heather Beige
Mfr # 194061008331
Zoro # G0488933
product price:Â $541.18
/ea
Free Shipping & Returns
Key Features
Canopy Width
7 1/2 ft
Series
Casa
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Autotilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194061008331
Zoro #
G0488933
UPC #
194061008331
Country of Origin
China
Dimensions
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
97.88 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Heather Beige
Series
Casa
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Autotilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Shape
Octagon
Base Included
No
Residential / Commercial
Residential
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.