Zoro Homepage

Protective Cover, Blue, Polyester

  • Mfr # PC305

  • Zoro # G216035534


product price: $33.29
/ea

Key Features

Material
Polyester
Overall Length
60 in
Resistance Properties
Water Resistant
Color
Blue
Overall Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC305
Zoro #
G216035534
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
32 in
Overall Height
34 in

Details

Item
Protective Cover
Material
Polyester
Resistance Properties
Water Resistant
Color
Blue
Product Type
Protective Cover
Compatible Product Type
(2) Seat Sofa

Description

Protective Cover,Blue,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.