Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5401
- Zoro # G424786440
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Number of Ribs
8
Overall Diameter
133 1/2 in
Pole Finish
Silver Anodized
Canopy Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH002-5401
- Zoro #
- G424786440
- UPC #
- 199484039030
- Country of Origin
- United States
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Finish
- Silver Anodized
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Canopy Color
- Pacific Blue
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Includes Lights
- No
- Canopy Material
- Acrylic
- Features
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Pole Color
- Silver
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.