Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5404
- Zoro # G024783306
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Includes Lights
No
Opening Mechanism
Pulley
Tilting
No
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH002-5404
- Zoro #
- G024783306
- UPC #
- 199484039061
- Country of Origin
- United States
- Item
- Umbrella
- Includes Lights
- No
- Opening Mechanism
- Pulley
- Tilting
- No
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Features
- Canopy Color
- Natural
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Pole Color
- Silver
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Canopy Material
- Acrylic
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.