Umbrella
- Mfr # AATF118AH002-5422
- Zoro # G624790018
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Features
Canopy Shape
Octagon
Overall Height
103 in
Overall Width
133 1/2 in
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF118AH002-5422
- Zoro #
- G624790018
- UPC #
- 199484039184
- Country of Origin
- United States
Dimensions
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
Details
- Item
- Umbrella
- Features
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Canopy Color
- Antique Beige
- Canopy Material
- Acrylic
- Pole Finish
- Silver Anodized
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.