Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5439
- Zoro # G124789482
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Features
Canopy Color
Navy
Pole Material
Aluminum
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH002-5439
- Zoro #
- G124789482
- UPC #
- 199484039221
- Country of Origin
- United States
- Item
- Umbrella
- For Use With
- Umbrella Base
- Features
- Canopy Color
- Navy
- Pole Material
- Aluminum
- Includes Lights
- No
- Canopy Shape
- Octagon
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Tilting
- No
- Pole Finish
- Silver Anodized
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.