Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5446
- Zoro # G224786558
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Opening Mechanism
Pulley
Pole Color
Silver
Canopy Material
Acrylic
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF118AH002-5446
- Zoro #
- G224786558
- UPC #
- 199484039245
- Country of Origin
- United States
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Height
- 103 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Pole Color
- Silver
- Canopy Material
- Acrylic
- For Use With
- Umbrella Base
- Tilting
- No
- Features
- Includes Lights
- No
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Canopy Color
- Forest Green
- Pole Finish
- Silver Anodized
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.