Umbrella
- Mfr # AATF118AH002-5457
- Zoro # G224784950
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Number of Ribs
8
Tilting
No
Pole Diameter
1 1/2 in
Opening Mechanism
Pulley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH002-5457
- Zoro #
- G224784950
- UPC #
- 199484039269
- Country of Origin
- United States
- Item
- Umbrella
- Includes Lights
- No
- Number of Ribs
- 8
- Tilting
- No
- Opening Mechanism
- Pulley
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Pole Finish
- Silver Anodized
- Pole Color
- Silver
- Features
- For Use With
- Umbrella Base
- Canopy Color
- Sunflower Yellow
- Canopy Material
- Acrylic
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Height
- 103 in
- Overall Length
- 133 1/2 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.