Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH171-5401
- Zoro # G224786480
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Overall Diameter
133 1/2 in
Overall Length
133 1/2 in
Pole Diameter
1 1/2 in
Canopy Color
Pacific Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5401
- Zoro #
- G224786480
- UPC #
- 199484039931
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Shape
- Octagon
- Canopy Color
- Pacific Blue
- Features
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Pulley
- Tilting
- No
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Pole Color
- White
- Pole Finish
- White
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.