Umbrella
- Mfr # AATF118AH171-5422
- Zoro # G024786345
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Features
Tilting
No
Overall Diameter
133 1/2 in
Canopy Color
Antique Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5422
- Zoro #
- G024786345
- UPC #
- 199484040081
- Country of Origin
- United States
- Item
- Umbrella
- Includes Lights
- No
- Features
- Tilting
- No
- Canopy Color
- Antique Beige
- Canopy Shape
- Octagon
- Canopy Material
- Acrylic
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- Pole Color
- White
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Pole Finish
- White
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.