Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH171-5429
- Zoro # G024789926
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Pulley
Overall Height
103 in
Overall Length
133 1/2 in
Pole Finish
White
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5429
- Zoro #
- G024789926
- UPC #
- 199484040104
- Country of Origin
- United States
- Item
- Umbrella
- Opening Mechanism
- Pulley
- Pole Finish
- White
- Number of Ribs
- 8
- Canopy Color
- Macaw
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- For Use With
- Umbrella Base
- Tilting
- No
- Features
- Pole Material
- Aluminum
- Pole Color
- White
- Canopy Shape
- Octagon
- Canopy Material
- Acrylic
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Length
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.