Umbrella
- Mfr # AATF118AH709-5408
- Zoro # G924787916
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Canopy Material
Acrylic
Opening Mechanism
Pulley
Features
Canopy Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH709-5408
- Zoro #
- G924787916
- UPC #
- 199484040463
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Features
- Canopy Shape
- Octagon
- Pole Color
- Black
- Pole Finish
- Charcoal
- Rib Material
- Fiberglass
- Includes Lights
- No
- Number of Ribs
- 8
- Canopy Color
- Black
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Tilting
- No
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Length
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.