Summerland 6.5 ft. Portable Beach Umbrella, Driftwood
- Mfr # 816-01-359-000-0
- Zoro # G416454753
Key Features
Specifications
Details
- MFR #
- 816-01-359-000-0
- Zoro #
- G416454753
- UPC #
- 99967497930
- Country of Origin
- China
- Color
- Brown
- Item
- Summerland 6.5 ft. Portable Beach Umbrella, (Driftwood)
- Type
- Beach Umbrella
Dimensions
- Height
- 82.56 in
- Length
- 74.4 in
- Width
- 74.4 in
Description
Drift gently into your personal Beach State of Mind with the Driftwood Summerland Beach Umbrella. The subtle color of this canvas sun shade plays beautifully with the breezy cotton fringe - and looks just as fabulous on your feed as it does IRL. And just because we know youll want to take these sunny SoCal vibes drifting along with you from the beach to the pool to the patio, weve included a handy matching carry bag for easy transport. So raise your umbrella, kick back on your beach blanket and drift into good times under this vintage-inspired beach essential.6.5ft diameterUV 50+ sun protectionSand screw tipDurable canvas with cotton fringeMatching carry bagTilt hardwareAdjustable height
- 6.5ft diameter
- UV 50+ sun protection
- Sand auger tip (we recommend using a beach umbrella anchor for safety)
- Steel pole with faux wood finish - for both strength & style
- Durable canvas with cotton fringe
- Matching carry bag
- Tilt hardware
- Adjustable height
- 5% of profits donated to the Surfrider Foundation for every Beach State product sold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.