Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH709-5439
- Zoro # G424794445
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Canopy Material
Acrylic
Resistance Properties
Rust Resistant
Overall Width
133 1/2 in
Overall Length
133 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH709-5439
- Zoro #
- G424794445
- UPC #
- 199484040579
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Resistance Properties
- Rust Resistant
- Features
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Tilting
- No
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Canopy Color
- Navy
- Includes Lights
- No
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Pole Color
- Black
- Pole Finish
- Charcoal
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.