Umbrella
- Mfr # AATF118AH709-5457
- Zoro # G424786198
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Canopy Shape
Octagon
Overall Diameter
133 1/2 in
Canopy Color
Sunflower Yellow
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH709-5457
- Zoro #
- G424786198
- UPC #
- 199484040616
- Country of Origin
- United States
- Item
- Umbrella
- Includes Lights
- No
- Canopy Shape
- Octagon
- Canopy Color
- Sunflower Yellow
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Pulley
- Pole Color
- Black
- Number of Ribs
- 8
- Pole Finish
- Charcoal
- Features
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- For Use With
- Umbrella Base
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 133 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 133 1/2 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.