Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH002-5404
- Zoro # G724783361
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Opening Mechanism
Pulley
Features
Overall Diameter
91 9/16 in
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF758AH002-5404
- Zoro #
- G724783361
- UPC #
- 848363095796
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 91 9/16 in
- Overall Width
- 91 5/8 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 91 5/8 in
Details
- Item
- Umbrella
- Includes Lights
- No
- Opening Mechanism
- Pulley
- Features
- Tilting
- No
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Pole Color
- Silver
- Resistance Properties
- Rust Resistant
- Canopy Color
- Natural
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.