Umbrella
- Mfr # ALTO118112-F22
- Zoro # G724783590
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
131 in
Overall Width
131 in
Pole Diameter
1 1/2 in
Canopy Color
Antique Beige
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO118112-F22
- Zoro #
- G724783590
- UPC #
- 199484042481
- Country of Origin
- China
- Item
- Umbrella
- Canopy Color
- Antique Beige
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Pulley
- Pole Color
- Bronze
- Tilting
- No
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Features
- Pole Finish
- Teak Woodgrain
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 131 in
- Overall Width
- 131 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 131 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 131 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.