Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH002-5429
- Zoro # G824788082
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Overall Height
98 in
Pole Finish
Silver Anodized
Canopy Shape
Octagon
Opening Mechanism
Pulley
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF758AH002-5429
- Zoro #
- G824788082
- UPC #
- 848363095888
- Country of Origin
- United States
Dimensions
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Length
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Pole Finish
- Silver Anodized
- Canopy Shape
- Octagon
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Canopy Color
- Macaw
- Pole Color
- Silver
- Features
- Canopy Material
- Acrylic
- Tilting
- No
- Includes Lights
- No
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.