Umbrella
- Mfr # AATF758AH002-5439
- Zoro # G124794219
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Pole Diameter
1 1/2 in
Pole Material
Aluminum
Pole Finish
Silver Anodized
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH002-5439
- Zoro #
- G124794219
- UPC #
- 848363095901
- Country of Origin
- United States
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Pole Finish
- Silver Anodized
- Tilting
- No
- Canopy Color
- Navy
- For Use With
- Umbrella Base
- Pole Color
- Silver
- Features
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 91 9/16 in
- Overall Width
- 91 5/8 in
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.