Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH002-5446
- Zoro # G524793478
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Resistance Properties
Rust Resistant
Includes Lights
No
Canopy Color
Forest Green
Overall Height
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH002-5446
- Zoro #
- G524793478
- UPC #
- 848363095925
- Country of Origin
- United States
- Item
- Umbrella
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Color
- Forest Green
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Tilting
- No
- Canopy Material
- Acrylic
- Pole Finish
- Silver Anodized
- Opening Mechanism
- Pulley
- Pole Color
- Silver
- Pole Material
- Aluminum
- Features
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Overall Length
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.