Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5408
- Zoro # G824782813
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Overall Height
98 in
Includes Lights
No
Rib Material
Fiberglass
Number of Ribs
8
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5408
- Zoro #
- G824782813
- UPC #
- 199484060287
- Country of Origin
- United States
- Item
- Umbrella
- Includes Lights
- No
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Tilting
- No
- Pole Finish
- White
- Pole Color
- White
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Features
- Canopy Color
- Black
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Length
- 91 5/8 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.